Beli cutter hole saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNIKA T.C.T. Hole-Saw Meta-Core
    Rating:
    80% of 100
    (1)
    Mulai

    Rp569.900

    UNIKA T.C.T. Hole-Saw Meta-Core
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  2. Langsol Hole Saw TCT Deep 5mm
    66%
    Mulai

    Rp33.000

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  3. UNIKA T.C.T Hole-Saw Meta-Core Triple
    Mulai

    Rp619.900

    UNIKA T.C.T Hole-Saw Meta-Core Triple
    Deskripsi:
    -Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible.-With a blade designed to reduce friction, lighter and faster drilling and longer life
  4. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  5. KUGEL Holesaw T.C.T
    Mulai

    Rp43.000

    KUGEL Holesaw T.C.T
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  6. UNIKA Metacore-Max35
    Mulai

    Rp999.900

    UNIKA Metacore-Max35
    Deskripsi:
    -Can be attached directly to a magnetic drilling machine in a single operation.-The 3-angle cutting edge(2 angles for 17mm cutting diameter or less)and unique carbide tip provide light sharpness and long life.-High-precision speed drilling of 35mm-thick s-Work material: Steep plate, section steel, cast iron plate, stainless steel plate, etc.
  7. UNIKA T.C.T Hole-Saw Meta-Core Triple
    Mulai

    Rp629.900

    UNIKA T.C.T Hole-Saw Meta-Core Triple
    Deskripsi:
    -The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
  8. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.000

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  9. UNIKA Metacore-Max50
    Mulai

    Rp959.900

    UNIKA Metacore-Max50
    Deskripsi:
    -Can be attached directly to a magnetic drilling machine in a single operation.-The 3-angle cutting edge and unique carbide tip provide light sharpness and long life.-High-precision speed drilling of 50mm-thick steel is also possible.-Work material: Steep plate, section steel, cast iron plate, stainless steel plate, etc.
  10. UNIKA T.C.T Hole-Saw Meta-Core Charge
    Mulai

    Rp449.900

    UNIKA T.C.T Hole-Saw Meta-Core Charge
    Deskripsi:
    -Carbide hole saw exclusive for cordless drills and compact electric drills(400W or less)-The cutting resistance on the blade edge and center drill is reduced completely and the number of holes that can be drilled is 3 times higher at full recharge(compar
    atribut:
    • Throat Height: 5mm
    • Shank Diameter: 6.35mm
    • Blade thickness: 1.9mm
  11. UNIKA HSS Hole-Saw
    Mulai

    Rp339.900

    UNIKA HSS Hole-Saw
    atribut:
    • Throat Height (mm): 24
    • Blade Thickness (mm): 0.92
  12. UNIKA Concrete Drill SDS Plus UX for Light Hammer Drill
    Mulai

    Rp139.900

    UNIKA Concrete Drill SDS Plus UX for Light Hammer Drill
    Deskripsi:
    -Can drill a hole close to a perfect circle for smooth anchor insertion.-The blade edge adopts a cross blade, so it is possible to drill through deck plates.-Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.
  13. TRUSCO E Type Hole Saw
    Mulai

    Rp269.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  14. monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp209.900

    monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  15. TOTAL Hole Saw Set
    Mulai

    Rp86.000

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  16. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
Daftar Harga cutter hole saw Terbaru December 2025
UNIKA T.C.T. Hole-Saw Meta-CoreRp569.900
Langsol Hole Saw TCT Deep 5mmRp33.000
UNIKA T.C.T Hole-Saw Meta-Core TripleRp619.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
KUGEL Holesaw T.C.TRp43.000
UNIKA Metacore-Max35Rp999.900
UNIKA T.C.T Hole-Saw Meta-Core TripleRp629.900
KUGEL Hole SawRp17.000
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp43.000
UNIKA Metacore-Max50Rp959.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)